Science (New York, N.Y.), 336(6089), 1693-1696 (2012-06-30)
Based on molecular clocks and biomarker studies, it is possible that bilaterian life emerged early in the Ediacaran, but at present, no fossils or trace fossils from this time have been reported. Here we report the discovery of the oldest
Dental materials : official publication of the Academy of Dental Materials, 27(2), e28-e42 (2010-11-09)
The use of a 30 μm alumina-silica coated particle sand (CoJet™ Sand, 3M Espe), has shown to enhance the adhesion of resin cements to Y-TZP. The question is whether or not sandblasting 30 μm particles does negatively affect the fatigue
The aim of this study was to evaluate the influence of different Young moduli of the ceramic crown on the distribution of tensions in the region of the abutment-crown interface by making use of 2D finite element analysis. Two representative
Spectrochimica acta. Part A, Molecular and biomolecular spectroscopy, 79(5), 1291-1294 (2011-06-15)
The spin-Hamiltonian parameters (g factors g∥, g⊥ and zero-field splittings b2(0), b4(0), b4(4), b6(0), b6(4)) for 4f7 ion Gd3+ at the tetragonal M4+ site of zircon-structure silicates MSiO4 (M=Zr, Hf, Th) are calculated from a diagonalization (of energy matrix) method.
Journal of applied oral science : revista FOB, 18(1), 10-16 (2010-04-10)
The purpose of this study was to evaluate the effects of different polishing techniques on the surface roughness of dental porcelains. Fifty-five cylindirical specimens (15x2 mm) were prepared for each feldspathic (Vita VMK 95, Ceramco III) and low-fusing dental porcelain
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.