Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

596876

Sigma-Aldrich

Poly(9H-carbazole-9-ethyl methacrylate)

Synonym(s):

Poly[2-(9H-Carbazol-9-yl)ethyl methacrylate]

Sign Into View Organizational & Contract Pricing


About This Item

MDL number:
UNSPSC Code:
12352103
NACRES:
NA.23

form

solid

transition temp

Tg (DSC) 118 °C (onset)

solubility

chloroform: soluble

General description

Poly(9H-carbazole-9-ethyl methacrylate) (PCz) is an electron donor based polymer which has carbazole as the pendant groups. It can be prepared from 2-(9 H -carbazol-9-yl)ethanol.[1][2][3]

Application

NLO polymer
PCz can be used as a non-linear optical polymer for the development of diode memory devices and organic light emitting diodes (OLEDs).[4][5]

Storage Class

11 - Combustible Solids

wgk_germany

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable

ppe

Eyeshields, Gloves, type N95 (US)


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

An organic-based diode-memory device with rectifying property for crossbar memory array applications.
Teo EYH, et al.
IEEE Electron Device Letters, 30(5), 487-489 (2009)
Organic resistive nonvolatile memory materials.
Lee T and Chen Y
Mrs Bulletin, 37(2), 144-149 (2012)
Maskless patterning of vapor-deposited photosensitive film and its application to organic light-emitting diodes.
Muroyama M, et al.
Japanese Journal of Applied Physics, 50(4S), 04DK07-04DK07 (2011)
Single Polymer-Based Ternary Electronic Memory Material and Device.
Liu S, et al.
Advanced Materials, 24(21), 2901-2905 (2012)
Polymer charge-transfer complexes for opto-electronic applications.
Liu S, et al.
Synthetic Metals, 159(14), 1438-1442 (2009)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service