571040
Poly(9,9-di-n-hexylfluorenyl-2,7-diyl)
light-emitting, fluorescence λem 414 nm in chloroform
About This Item
Recommended Products
transition temp
Tg (DSC) 65 °C (onset)
solubility
THF: soluble
chloroform: soluble
toluene: slightly soluble
xylene: slightly soluble
λmax
0.864 at 378 nm
fluorescence
λex 371 nm; λem 414 nm in chloroform
λem 414 nm in chloroform
General description
Storage Class
11 - Combustible Solids
wgk_germany
WGK 3
flash_point_f
Not applicable
flash_point_c
Not applicable
ppe
Eyeshields, Gloves, type N95 (US)
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Articles
LEPs enable a wide range of important applications including sensors, flexible LED displays and lighting devices, optical pump lasers, and potentially polymer diode lasers.
Self-healing soft electronic materials offer potential cost savings and reduced electronic waste.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service