Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

566675

Sigma-Aldrich

Poly(pyromellitic dianhydride-alt-acridine yellow G)

Sign Into View Organizational & Contract Pricing


About This Item

MDL number:
UNSPSC Code:
12352103
NACRES:
NA.23

mp

>400 °C (dec.) (lit.)

solubility

DMF: soluble
DMSO: soluble
NMP: soluble
methanol: insoluble

fluorescence

λex 262 nm; λem 499 nm in DMSO

Features and Benefits

Fluorescent dye-containing polyimide with good solubility characteristics.

Storage Class

11 - Combustible Solids

wgk_germany

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable

ppe

Eyeshields, Gloves, type N95 (US)


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service