Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

555002

Sigma-Aldrich

Poly[9,9-didodecylfluroenyl-2,7-yleneethylnylene]

Sign Into View Organizational & Contract Pricing


About This Item

MDL number:
UNSPSC Code:
12352103

form

solid

mp

110 °C (dec.) (lit.)

solubility

chlorinated solvents: soluble (including chloroform)
chlorinated solvents: soluble

λmax

381 nm

fluorescence

λex 382 nm; λem 420 nm in chloroform

Application

Conducting polymer. Exhibits blue photo- and electroluminescence.

Storage Class

13 - Non Combustible Solids

wgk_germany

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable

ppe

Eyeshields, Gloves, type N95 (US)


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service