Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

547646

Sigma-Aldrich

StratoSpheres PL-Wang resin

50-100 mesh, extent of labeling: 1.7 mmol/g loading, 1 % cross-linked

Synonym(s):

4-Benzyloxybenzyl alcohol, polymer-bound, p-Alkoxybenzyl alcohol, polymer-bound, Wang resin, [4-(Hydroxymethyl)phenoxymethyl]polystyrene

Sign Into View Organizational & Contract Pricing


About This Item

MDL number:
UNSPSC Code:
12352200
PubChem Substance ID:

crosslinking

1 % cross-linked

extent of labeling

1.7 mmol/g loading

particle size

50-100 mesh

Looking for similar products? Visit Product Comparison Guide

Legal Information

StratoSpheres is a trademark of Agilent Technologies, Inc.

Storage Class

13 - Non Combustible Solids

wgk_germany

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable

ppe

Eyeshields, Gloves, type N95 (US)


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service