Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

515345

Sigma-Aldrich

VEctomer® 2032 vinyl ether

Sign Into View Organizational & Contract Pricing


About This Item

MDL number:
UNSPSC Code:
12162002

eq. wt.

~420 (vinyl ether)

mol wt

average Mn 870 by VPO

refractive index

n20/D 1.546 (lit.)

density

1.17 g/mL at 25 °C (lit.)

storage temp.

2-8°C

General description

Aromatic urethane divinyl ether oligomer.

Legal Information

VEctomer is a registered trademark of Vertellus Specialties, Inc.

Storage Class

10 - Combustible liquids

wgk_germany

WGK 3

flash_point_f

228.2 °F - closed cup

flash_point_c

109.00 °C - closed cup

ppe

Eyeshields, Gloves


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service