Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

458716

Sigma-Aldrich

Poly[di(ethylene glycol)/cyclohexanedimethanol-alt-isophthalic acid, sulfonated]

average Mn ~8,000 (GPC vs. polyethylene stds.)

Sign Into View Organizational & Contract Pricing


About This Item

MDL number:
UNSPSC Code:
12352300

mol wt

average Mn ~8,000 (GPC vs. polyethylene stds.)

composition

sulfonate groups, 5-8 mol %

acid number

<2 mg KOH/g

hydroxyl value

<10 mg KOH/g

transition temp

Tg (DSC) 52 °C (onset)

solubility

cyclohexane, diisopropyl ketone, and 2-ethylhexanol: insoluble
water, methylene chloride and 1,6-hexanediol: soluble

density

1.2 g/mL at 25 °C (lit.)

Application

Priming, adhesion promotion, flocculation aid, temporary water-removable coating and polymeric dispersant.

Physical form

Amorphous water-soluble thermoplastic polymer.

Storage Class

13 - Non Combustible Solids

wgk_germany

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service