430587
Poly[Bisphenol A carbonate-co-4,4′-(3,3,5-trimethylcyclohexylidene)diphenol carbonate]
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
MDL number:
UNSPSC Code:
12162002
Recommended Products
melt index
2-5 g/10 min (320°C/1.2kg)
impact strength
110 J/m (Izod, 3.2mm, ASTM D 256, 23 °C, notched)
dielectric constant
2.9, 1 MHz (ASTM D 150)
hardness
127 (Rockwell R, ASTM D 785)
transition temp
softening point 185 °C (Vicat, rate B, ASTM D 1525)
density
1.15 g/mL at 25 °C (lit.)
Application
Automotive lenses, electrical fuses, housings and lenses, housings for consumer items - hair dryers to microwave ovens - and medical packaging and autoclavable devices.
Features and Benefits
Glass-like transparency, high deflection temperature under load, high impact strength and good dimensional stability.
Physical form
Heat stable, amorphous aromatic co-polycarbonate.
Storage Class
11 - Combustible Solids
wgk_germany
WGK 3
flash_point_f
Not applicable
flash_point_c
Not applicable
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service