Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

08967

Supelco

FluoroFlash® SPE Cartridges

10 g, 60 cc tube

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41116134
NACRES:
NC.05

packaging

package of 5 pieces

technique(s)

LPLC: suitable

pore size

60 Å porosity

bulk density

~0.5 g/mL

Looking for similar products? Visit Product Comparison Guide

Packaging

package with 5 pieces

Legal Information

Product of Fluorous Technologies, Inc.
Use of this compound may be protected by U.S. patents 6,156,896; 5,859,247; 5,777,121 and 6,673,539.
FluoroFlash is a registered trademark of Fluorous Technologies, Inc.

Storage Class

11 - Combustible Solids

wgk_germany

WGK 3

flash_point_f

Not applicable

flash_point_c

Not applicable

ppe

Eyeshields, Gloves, type N95 (US)


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service