Skip to Content
Merck
All Photos(1)

Key Documents

XX63LK230

Millipore

Lab Incubator

Dual Chamber, AC/DC input 230 V, 50 Hz

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
42281526
Pricing and availability is not currently available.

Quality Level

technique(s)

analytical sample preparation: suitable

chamber size

2

input

sample type beverage(s)
sample type sport drink
sample type wine
sample type cider
sample type cosmetics
sample type soft drink
sample type beer
sample type bottled water
sample type food(s)

application(s)

cosmetics
environmental
food and beverages
industrial qc (product testing)
industrial qc (microbial monitoring)
industrial qc
water monitoring

General description

The Dual Chamber Lab Incubator is designed as a lightweight portable unit for field use. The incubator is supplemented with thermometer to regulate microbial growth temperatures. Incubation of total and fecal coliforms along with fecal streptococci and other microorganisms can be done in this unit. The dual chamber design can accommodate a higher number of incubation plates.

Application

The Dual Chamber Lab Incubator is used to incubate total and fecal coliforms and other microorganisms. The unit is best suited for on field usage.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service