Skip to Content
Merck
All Photos(1)

Documents

G005681

HPLC Analysis of Bisphenol A, Dimethylbisphenol A and Nonylphenol on Ascentis® Express RP-Amide (UV Detection)

application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

HPLC: suitable

test parameters

column: Ascentis Express RP-Amide, 5 cm x 4.6 mm I.D., 2.7 μm particles (53922-U)
mobile phase: [A] water; [B] acetonitrile
gradient: 50 to 100% B in 10 min
flow rate: 1.0 mL/min
column temp.: 35 °C
detector: UV, 280 nm
injection: 10 μL
sample: 50 mg/L of each in 50:50, water: acetonitrile

suitability

application for HPLC

application(s)

environmental
food and beverages

Analysis Note

This application demonstrates the suitability of Ascentis Express C18 for the efficient separation of milk thistle related compounds

Legal Information

Ascentis is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    Bisphenol A, ≥99%
    Nonylphenol, PESTANAL®, analytical standard, technical mixture

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service