Skip to Content
Merck
All Photos(1)

Key Documents

28019-U

Supelco

Storage Container Cap

PTFE, for use with PerkinElmer ATD-400

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104008
NACRES:
NB.24

material

PTFE

packaging

pkg of 20 ea

manufacturer/tradename

L4270122

maximum temperature

260 °C

technique(s)

active air sampling: suitable

H × W × D

17 cm × 10.0 cm × 3.0 cm

application(s)

air monitoring
environmental
industrial hygiene

compatibility

for use with PerkinElmer ATD-400


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service