Skip to Content
Merck
All Photos(1)

Documents

HS2862HA

TrueNorth® Upright Freezer Rack

for 2" boxes, 4 x 3 configuration, stainless steel

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122806
NACRES:
NB.22

material

stainless steel

feature

4 x 3 configuration
Holds 12 x boxes (2 in.)

manufacturer/tradename

Heathrow Scientific HS2862HA

technique(s)

cryopreservation: suitable

L × W × H

16.4 × 5.5 × 8.9 in.

size

418x141x225 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • TrueNorth® Upright Freezer Racks are ideal for safely storing the samples.
  • Choose from a wide selection of corrosion-resistant stainless-steel racks that are compatible with major brands of upright and chest freezers.
  • Features handle at each end accomodate freezers with right or left handed doors for easy use.
  • Compatible with 6 in. (15.2 cm), or smaller boxes

Legal Information

TrueNorth is a registered trademark of Heathrow Scientific LLC

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service