Skip to Content
Merck
All Photos(1)

Documents

SVSP50205

Millipore

Durapore Microfiltration Membrane, Superhydrophobic

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161507
eCl@ss:
32161003
NACRES:
NB.24

material

PVDF

Quality Level

grade

for separation

description

Filter code SVSP
Superhydrophobic

sterility

non-sterile

feature

hydrophobic

parameter

≥1.3 air flow rate (slpm/cm2 at 1 psi)

technique(s)

gas filtration: suitable
sterile filtration: suitable

filtration area

400 cm2

membrane size

20 cm × 20 cm

thickness

≥145 μm × 175 μm

pore size

5.0 μm

General description

SVSP is 5.0 μm pore size Super Hydrophobic membrane designed for the complete removal of particles and microorganisms larger than 5.0μm in size. The membrane is made of modified polyvinylidene fluoride on a nonwoven polyester support. Membrane is treated with a validated process that makes it one of the most phobic materials available. Suitable for a wide variety of applications including tubing and vial venting.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service