Skip to Content
Merck
All Photos(1)

Documents

Z154857

Sigma-Aldrich

Disposable aluminum dishes

crimped sides with finger-grip handle, capacity 50 mL, dish diam. 57 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41100000
NACRES:
NB.71

material

aluminum
circles

packaging

pack of 100 ea

manufacturer/tradename

Sigma-Aldrich

capacity

50 mL

dish diam.

57 mm

Looking for similar products? Visit Product Comparison Guide

General description

Smooth bottom. Use for weighing, dispensing, evaporation, or as a dust cover. Temp. limit: 1,250°F (676°C).

Application

Disposable aluminum dishes have been used in rotor packing.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Slide 1 of 1

1 of 1

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service