BMSB3D1020EUK
MiniMixer™ 3D Fixed speed Nutating Shaker
AC/DC input 230 V AC, UK plug
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41103801
NACRES:
NB.73
Recommended Products
description
Tilt Angle: +/-20 degrees
work surface: dimpled rubber mat
feature
capacity 3.5 lb (load capacity)
manufacturer/tradename
Benchmark Scientific B3D1020-E-UK
parameter
24 rpm speed
W × D × H
10.5 in. × 7.5 in. × 8 in.
Looking for similar products? Visit Product Comparison Guide
General description
- "Nutating" motion for thorough, uniform mixing
- Includes autoclavable dimpled mat, perfect for blood and centrifuge tubes
- Stacking platforms and flat mats are available
- Safe for incubator or cold room use
Legal Information
MiniMixer is a trademark of Benchmark Scientific, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service