Skip to Content
Merck
All Photos(1)

Documents

SU860094

Supelco

Vial crimp seals for SPME, 11 mm

silver aluminum seal (with 5.6 mm center hole), red PTFE/white silicone septum, septum diam. × thickness 11 mm × 1.3 mm, pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

red PTFE/white silicone septum
silver aluminum seal (with 5.6 mm center hole)

feature

closure type crimp seal

hardness

45 (Durometer: shore A)

packaging

pkg of 100 ea

septum diam. × thickness

11 mm × 1.3 mm

fitting

thread for 11 mm

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service