Skip to Content
Merck
All Photos(1)

Documents

Z653780

Pyrex® glass general purpose dishes

capacity 3,500 mL, L × W 350 mm × 230 mm

Synonym(s):

1490/06

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122200
NACRES:
NB.43

material

Pyrex

feature

lid: no

packaging

pack of 4 ea

manufacturer/tradename

SciLabware 1490/06

availability

available only in EU

L × W

350 mm × 230 mm

capacity

3,500 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Manufactured from chemically resistant Pyrex borosilicate glass
  • Ideal for numerous application:-
   - Drying powders and crystals
   - Staining and development
   - Collection of drips and spills from solution bottles
   - Gel electrophoresis and paper chromatography
   - Dissection work
  • Dishes can be autoclaved or used in microwave ovens

Legal Information

PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service