Skip to Content
Merck

MIX0500LSG04

Millipore

Mobius® MIX500 single-use mixing assembly with needle-free sample ports, (Gold)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103801
eCl@ss:
32010600

material

Nylon clamp(s) (TC)
PVDF clamp(s) (pinch)
PVDF plug (Luer; Kynar)
PureFlex container (mix)
high-density polyethylene cup
low-density polyethylene adapter (SterilEnz)
magnetic impeller(s) (sintered neodymium magnet NdFeB encased in polypropylene)
polyethylene ports (bung)
polypropylene adapter
polypropylene cap (TC end)
polysulfone connections (CPC)
silicone gasket (TC)
silicone tubing

Quality Level

product line

EMPROVE® Single Use
Mobius®

parameter

4-30 °C temperature (non-condensing environment)

H

106.0 cm (42.0 in.)

W

94.0 cm (37.0 in.)

depth

94 cm (37 in.)

Legal Information

Emprove is a registered trademark of Merck KGaA, Darmstadt, Germany
MOBIUS is a registered trademark of Merck KGaA, Darmstadt, Germany
PUREFLEX is a trademark of Merck KGaA, Darmstadt, Germany

Not finding the right product?  

Try our Product Selector Tool.


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service