Skip to Content
Merck
All Photos(1)

Documents

4711-40250

Millipore

NovaSeptum® Transfer Systems

Ideal for applications such as pH regulation and fermentation inoculation

Synonym(s):

Cell Culture transfer, bag application, 250 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104105
eCl@ss:
36101790

material

polyethylene bag
polyethylene tubing

Quality Level

needle size

2.0 mm

sterility

sterile

packaging

pkg of 250 mL

manufacturer/tradename

NovaSeptum®

parameter

-20-50 °C max. temp.
0.5 bar max. sampling pressure (7.25 psi)

impurities

≤2.15 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)

fitting

inlet septum unit (with 1 mm or 2 mm needle)
Luer outlet fitting (3-piece)

Looking for similar products? Visit Product Comparison Guide

General description

Single sampling your product is critical throughout the manufacturing process. An imprecise or false positive result can lead to quarantine, as well may also require a repeat of the analysis.

With the NovaSeptum® Transfer Systems, contamination is no longer a threat. Ideal for aseptic and sterile processes, the closed design ensures your sample will be isolated from point of sample to analysis. NovaSeptum® also allows for savings of precious materials with its compact, no dead leg, design.

The wide range of standard and custom connectors guarantees the ability to collect sample everywhere needed. The high purity sampling units are ideally suited for ideal for applications such as ph regulation and fermentation inoculation, and applications requiring very low affinity for proteins, complex carbohydrates or small molecules. It is available as a flat bag for easy storage and hanging.

Application

Ideal for applications such as pH regulation and fermentation inoculation

Preparation Note

Sterilization Method
Beta Irradiation (e-beam) minimum 25 kGy according to ISO 11137

Legal Information

NOVASEPTUM is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service