Recommended Products
Agency
reag. Ph. Eur.
vapor pressure
<0.1 hPa ( 20 °C)
form
liquid
potency
>5000 mg/kg LD50, oral (Rat)
>2000 mg/kg LD50, skin (Rabbit)
dynamic viscosity
100-230 mPa.s(20 °C)
kinematic viscosity
>22.5 cSt(40 °C)
bp
300-500 °C/1,013 hPa
transition temp
flash point 200 °C
density
0.86 g/cm3 at 20 °C
Analysis Note
Identity (IR-spectrum): passes test
Acidity or alkalinity: passes test
Relative Density (d 20/20): 0.845 - 0.890
Dynamic viscosity (20 °C): 110 - 230 mPa∙s
Kinematic Viscosity (40 °C): ≥ 34.5 mm²/s
Aromatic, polycyclic Hydrocarbons: passes test
Solid Paraffines: passes test
Readily carbonisable substance: passes test
Acidity or alkalinity: passes test
Relative Density (d 20/20): 0.845 - 0.890
Dynamic viscosity (20 °C): 110 - 230 mPa∙s
Kinematic Viscosity (40 °C): ≥ 34.5 mm²/s
Aromatic, polycyclic Hydrocarbons: passes test
Solid Paraffines: passes test
Readily carbonisable substance: passes test
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service