Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

Z800961

Hellma® fluorescence cuvettes, sealable cells

High Performance Quartz Glass, spectral range 200-2500 nm, pathlength 10x4 nm, chamber volume 1400 μL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121813
NACRES:
SB.32

material

Suprasil® quartz

description

4 windows

manufacturer/tradename

Hellma 117.104F-QS
Hellma

parameter

200-2500 nm spectral range

technique(s)

photometry: suitable

H × W × D

56 mm × 12.5 mm × 12.5 mm

chamber volume

1400 μL

pathlength

10x4 nm

detection method

fluorometric

Looking for similar products? Visit Product Comparison Guide

General description

macro, semi-micro, for anaerobic applications

Legal Information

Hellma is a registered trademark of Hellma GmbH
Suprasil is a registered trademark of HERAEUS QUARZGLAS GMBH & CO.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service