Skip to Content
MilliporeSigma
All Photos(1)

Documents

9Z2786

Millipore

Non-sterilized Millipak® Final Fill 100 Filter Unit 0.45  µm 1 1/2  in. TC/TC

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151806
eCl@ss:
32031690

material

PVDF
polysulfone
polysulfone support

Quality Level

sterility

non-sterile

feature

hydrophilic

parameter

10 psi max. differential pressure (0.7 bar) at 25 °C (Reverse)
3.0 L/min flow rate at 0.69 bar
80 psi max. differential pressure (5.5 bar) at 25 °C (Forward)
80 psi max. inlet pressure (5.5 bar) at 25 °C

filtration area

500 cm2

inlet connection diam.

1 1/2 in.

outlet connection diam.

1-1/2 in.

size

100 L

impurities

<0.25 EU/mL Aqueous extraction (LAL test, meeting requirements of USP <85>, EP 2.6.14 and JP 4.01.)

matrix

Durapore®

pore size

0.45 μm

bubble point

≥26 psi (1790 mbar), air with water

fitting

inlet sanitary flange
outlet sanitary flange
38 mm (1 1/2 in.) sanitary flange drain/vent

suitability

suitable for endotoxin

General description

Aqueous extraction contains < 0.25<nbsp/> EU/mL per device as determined using the Limulus Amebocyte Lysate (LAL) test, meeting requirements of USP <85>, EP 2.6.14 and JP 4.01.
Device integrity and retention was maintained after 3 autoclave cycles of 90 minutes at 126  °C. Devices can withstand a dose ? 40  kGy gamma exposure.

Packaging

Double Easy-Open bag

Legal Information

Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany
MILLIPAK is a registered trademark of Merck KGaA, Darmstadt, Germany

Disclaimer

These products are manufactured in a facility which is certified to ISO 9001:2015 Quality Management Systems.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service