Z261378
Stainless steel 316 syringe needle, pipetting blunt 90° tip
gauge 16, L 4 in.
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41122002
NACRES:
NB.03
Recommended Products
manufacturer/tradename
Popper 9872
L
4 in.
gauge
16
Looking for similar products? Visit Product Comparison Guide
General description
For those applications requiring the use of plastic syringes with pipetting needles, these needles are specifically designed for secure, leakproof mating with plastic Luer tip disposable syringes and metal Luer tip glass syringes. Female Luer hubs and needles are made of 316 SS. Noncontaminating, easy to clean and resistant to corrosion.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service