Skip to Content
Merck
All Photos(1)

Documents

G001505A

HPLC Analysis of Carboxymethylated Apohemoglobin Tryptic Digest on Discovery® BIO Wide Pore C18

application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

HPLC: suitable

test parameters

column: Discovery BIO Wide Pore C18, 15 cm × 4.6 mm I.D., 5 μm particles (568222-U)
mobile phase: [A] (0.1% TFA in water):(0.1% TFA in acetonitrile) 95:5; [B] (0.1% TFA in water):(0.1% TFA in acetonitrile):50:50;
gradient: 0-100% B in 65 min
flow rate: 1 mL/min
column temp.: 30 °C
detector: UV, 215 nm
injection: 50 μL
sample: carboxymethylated apohemoglobin tryptic digest in 50 mM ammonium bicarbonate

suitability

application for HPLC

application(s)

life science and biopharma

Legal Information

Discovery is a registered trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service