Z743316
Bake-Bags with ties for labware sterilization
W × L 3.6 in. × 12 in., Nylon
Synonym(s):
autoclave bags, bio-waste bags
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121800
NACRES:
NB.35
material
Nylon
packaging
pack of 100 ea
manufacturer/tradename
Diversified Biotech BBAG-8000
W × L
3.6 in. × 12 in.
Looking for similar products? Visit Product Comparison Guide
General description
Bake-Bags for efficient bake-sterilization of labware
- Bake-sterilize labware including: glass beakers, funnels, pipettes and metal devices
- Eliminates tears and pinholes that occur in foil wrap compromising sterility
- Save time by eliminating cumbersome foil wrapping or unwrapping
- Provides full visibility of item inside Bake Bag to facilitate handling of sterile item
- High temperature nylon polymer withstands 4 hour bake sterilization at 204°C or overnight baking at 190°C
- Pipette canister liners sized to provide clean metal-free containment within traditional metal canisters
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service