Skip to Content
Merck
All Photos(2)

Key Documents

JAWP09025

Millipore

PTFE Membrane Filter, 1.0 μm Pore Size

Omnipore, filter diam. 90 mm, hydrophilic

Synonym(s):

Omnipore Membrane Filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161507
eCl@ss:
32031602
NACRES:
NB.24
pore size:
1.0 μm pore size
80 % porosity
material:
PTFE membrane
plain filter
white filter
feature:
hydrophilic
filter diam.:
90 mm
thickness:
85 μm
sterility:
non-sterile

material

PTFE membrane
plain filter
white filter

sterility

non-sterile

feature

hydrophilic

manufacturer/tradename

Millipore
Omnipore

parameter

130 °C max. temp.

filter diam.

90 mm

thickness

85 μm

pore size

1.0 μm pore size
80 % porosity

shipped in

ambient

General description

Omnipore membrane is a hydrophilic polytetrafluoroethylene (PTFE) membrane compatible with all solvents, acids, organic-based samples, and alkaline solutions

Application

  • Filtration of aqueous solutions
  • Clarifying acidic and alkaline solutions
  • HPLC, UPLC, LC-MS/MS mobile phase filtration
  • Microplastics analysis

Features and Benefits

  • Biologically and chemically inert.
  • Enables high flow rates due to high porosity feature.

Legal Information

Omnipore is a trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service