Skip to Content
Merck
All Photos(1)

Key Documents

1.15423

Supelco

TLC plates, Silica gel 60 RP-18 F₂₅₄s

pkg of 50 plates, plate L × W 20 cm × 10 cm, glass support

Synonym(s):

RP-18 F₂₅₄s Silica Gel TLC Plates

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115711
NACRES:
NB.21
layer thickness:
250 μm
plate L × W:
20 cm × 10 cm
feature:
binder Organic Polymer
fluorescent indicator
pore size:
60 Å medium pore diameter

material

glass support
silica gel 60 matrix

Quality Level

feature

binder Organic Polymer
fluorescent indicator

packaging

pkg of 50 plates

technique(s)

thin layer chromatography (TLC): suitable

layer thickness

250 μm

plate L × W

20 cm × 10 cm

particle size

10-12 μm

pore size

60 Å medium pore diameter

storage temp.

2-30°C

General description

50 Glass plates 10 x 20 cm
RP modified plates serve two purposes: act as a pilot method for HPLC and allow to choose various solvent system for special separations. Our RP-modified silica layers are well suited for many separation challenges that unmodified silica cannot overcome. These layers use aqueous solvent systems to separate extremely non-polar substances and analyze particular polar substances that can adapt to ion-pair chromatography. What’s more, RP-modified silica layers are less dependent on atmospheric humidity. Unlike unmodified silica, RP-phases do not exhibit catalytic activity. This makes them the plates of choice for unstable substance that tend to experience oxidative degradation.

Application

Glass TLC plates, RP-18 modified silica gel coated with flourescent indicator F254s. The RP-18 modified silica gel TLC plates come in a quantity of 50 size 10x20 cm for thin layer chromatography applications.

Linkage

Replaces: 15423-6; 15423

Analysis Note

Specific surface area (according to BET; 5-Pt. measurement): 480 - 540 m²/g
d 50 (laser diffraction, size distribution): 9.7 - 11.7 µm
Pore volume (N₂-isotherm): 0.74 - 0.84 ml/g
Layer thickness: 200 - 270 µm
Deviation of layer thickness per plate: ≤ 35 µm
Chromatographic testings:
A) Cholesterin test
hRf-values
- cholesterin, cholesterin test:
30 - 38
B) Steroid test
- methyltestosterone, steroid test: 21 - 31
- Reichstein S, steroid test: 50 - 60
- hydrocortisone, steroid test: 70 - 80
Typical value determined on an activated plate (120°C, 15 min)
Eluent a) aceton/ water (95/5 v/v)
Eluent b) acetonitrile/ water (70/30 v/v)

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service