Skip to Content
Merck
All Photos(1)

Documents

SN06A47FH3

Millipore

Optiscale® Capsule Filter Polygard® CN

filtration area 17.7 cm2, pore size 0.6 μm

Synonym(s):

Optiscale Capsule Polygard -CN 0.6 μm 3/4 in. TC-1/4 in. HB

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151806
eCl@ss:
32031610

material

PVDF vent cap
fluoroelastomer FKM seal
polycarbonate
polypropylene
polypropylene support

Quality Level

reg. compliance

meets FDA Indirect Food Additive requirements cited in 21 CFR 177-182 (all component materials)

manufacturer/tradename

OptiScale®

parameter

25 °C max. inlet temp.
5.5 bar max. inlet pressure (80 psi) at 25 °C
80 psig max. inlet pressure

diam.

6.9 cm (2.7 in.)

filtration area

17.7 cm2

inlet connection diam.

3/4 in.

outlet connection diam.

1/4 in.

impurities

≤0.25 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)

matrix

Polygard®-CN

pore size

0.6 μm nominal pore size
0.6 μm pore size

input

sample type liquid

fitting

inlet sanitary flange
19 mm (3/4 in.) inlet sanitary flange
outlet hose barb
6 mm (1/4 in.) outlet hose barb

Looking for similar products? Visit Product Comparison Guide

General description

Device Configuration: Capsule

Features and Benefits

Format: Single Layer

Other Notes

These products are manufactured in a facility which adheres to FDA Good Manufacturing Practices.
Directions for Use:
  • Organism Retention: Bacterial
  • Mode of Action: Filtration (size exclusion)
  • Appliication: Protein Purification
  • Intended Use: Reduction or removal of microorganism/bioburden
  • Instructions for Use: Please refer to the installation and wetting sections of OptiScale® 47 Capsulle Filter with Polygard® CN Media user guide
  • Storage Statement: Store in original packaging at room temperature
  • Disposal Statement: Dispose of in accordance with applicable federal, state, and local regulations

Preparation Note

Sterilization Method
3 autoclave cycles of 60 min @ 126 °C; not in-line steam sterilizable

Analysis Note

Will meet the USP Oxidizable Substances Test requirements after a water flush of ≥100 mL

Legal Information

OptiScale is a registered trademark of Merck KGaA, Darmstadt, Germany
POLYGARD is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service