Saltar al contenido
MilliporeSigma

57248-U

Supelco

SPME LC Tips, PDMS/DVB

pkg of 96 ea

Sinónimos:

SPME LC TIps

Iniciar sesiónpara Ver la Fijación de precios por contrato y de la organización


About This Item

UNSPSC Code:
12352200
NACRES:
NB.21

packaging

pkg of 96 ea

fiber L

1 cm

matrix active group

PDMS/DVB

application(s)

food and beverages

compatibility

for use with pipettor or robotic liquid handling systems

¿Está buscando productos similares? Visita Guía de comparación de productos

General description

Low cost, micro-sample prep devices consisting of a coated microfiber held in place in a micropipette tip making it compatible with both multi-channel pipettors and robotic liquid handling systems. The tips are sold in a 96 well tray configuration.

Elija entre una de las versiones más recientes:

Certificados de análisis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documentos section.

Si necesita más asistencia, póngase en contacto con Atención al cliente

¿Ya tiene este producto?

Encuentre la documentación para los productos que ha comprado recientemente en la Biblioteca de documentos.

Visite la Librería de documentos

Marghereth Saverini et al.
Journal of photochemistry and photobiology. B, Biology, 108, 8-15 (2012-01-20)
The presence of (±)α-pinene, (+)β-pinene, (+)3-carene, and R-(+)limonene terpenes in wastewater of a citrus transformation factory was detected and analyzed, in a previous study, by using Solid Phase Micro-extraction (SPME) followed by GC analyses. Purpose of that research was to
M A Stack et al.
Chemosphere, 41(11), 1821-1826 (2000-11-01)
Solid phase micro extraction (SPME) was applied to the determination of selected trihalomethanes (THMs), chloroform, bromodichloromethane, dibromochloromethane, bromoform, in potable and recreational waters. The selected samples were environmentally significant due to mandatory limits imposed by regulatory agencies. Extraction of the
Mona Syhre et al.
Tuberculosis (Edinburgh, Scotland), 88(4), 317-323 (2008-02-26)
Worldwide, tuberculosis (TB) kills nearly 2 million people annually, yet rapid diagnosis still relies on a 100-year-old method of sputum staining for acid-fast bacilli. The advent of solid phase micro-extraction and gas chromatography/mass spectrometry makes it possible to systematically investigate
Gustavo Charry-Parra et al.
Journal of food science, 76(2), C205-C211 (2011-05-04)
A powerful technique was developed for the identification and quantification of 9 volatile compounds of beer, using headspace solid phase micro-extraction (HS/SPME) and gas chromatograph coupled to a mass spectrometer and a flame ionization detector (GC/MS/FID). Optimized parameters included type
J Tytgat et al.
International journal of legal medicine, 109(3), 150-154 (1996-01-01)
The most common alkyl nitrites encountered in forensic toxicology are iso-butyl, n-butyl and iso-pentyl(amyl) nitrites. All have become popular as an aphrodisiac, especially among the homosexual population. Alkyl nitrites are a volatile and unstable group of compounds, which hydrolyse in

Artículos

Accurate protein binding affinities were measured using bioSPME more rapidly than membrane dialysis (RED) techniques. Binding affinities correlated to the reference values.

Contenido relacionado

A demonstration of the use of innovative BioSPME fibers for the selective extraction of drugs and polar metbolites from biological matrices.

Questions

Reviews

No rating value

Active Filters

Nuestro equipo de científicos tiene experiencia en todas las áreas de investigación: Ciencias de la vida, Ciencia de los materiales, Síntesis química, Cromatografía, Analítica y muchas otras.

Póngase en contacto con el Servicio técnico