Saltar al contenido
MilliporeSigma
Todas las fotos(1)

Documentos

70181-M

Sigma-Aldrich

NovaBlue Singles Competent Cells - Novagen

Escherichia coli, rod shaped

Sinónimos:

Competent E. coli Cells

Iniciar sesiónpara Ver la Fijación de precios por contrato y de la organización


About This Item

UNSPSC Code:
41106202

product name

NovaBlue Singles Competent Cells - Novagen, NovaBlue Singles Competent Cells are designed for ultimate convenience and reliability in plasmid transformation.

biological source

Escherichia coli

Quality Level

manufacturer/tradename

Novagen®

storage condition

OK to freeze
avoid repeated freeze/thaw cycles

growth mode

adherent or suspension

morphology

rod shaped

technique(s)

microbiological culture: suitable

cell transformation

transformation efficiency: >1.5×108 cfu/μg

shipped in

dry ice

storage temp.

−70°C

General description

Genotype:

endA1 hsdR17 (rK12 mK12+) supE44 thi-1 recA1 gyrA96 relA1 lac F′[proA+B+ lacIqZΔM15::Tn10] (TetR)





This product contains genetically modified organisms (GMO). Within the EU GMOs are regulated by Directives 2001/18/EC and 2009/41/EC of the European Parliament and of the Council and their national implementation in the member States respectively. This legislation obliges us to request certain information about you and the establishment where the GMOs are being handled. Click here for Enduser Declaration (EUD) Form.
NovaBlue Singles Competent Cells are designed for ultimate convenience and reliability in plasmid transformation.
NovaBlue competent cells are for routine molecular cloning applications. NovaBlue is a K-12 strain derivative that offers high transformation efficiency,facilitates plasmid stability, and allows blue/whitescreening with appropriate plasmids.

NovaBlue Singles Competent Cells, like all Novagen Singles Competent Cells, are designed for ultimate convenience and reliability in plasmid transformation. The cells are grown and made chemically competent by an optimized procedure. Cells are provided in 50-l volumes that eliminate the need to aliquot, freeze/thaw, or waste partially used vials, thus saving time and increasing performance. For use, simply thaw, add DNA, incubate five minutes on ice, heat shock for 30 seconds, place on ice for two minutes, add SOC Medium, and plate directly (when selecting for ampicillin resistance) or after incubation at 37°C for 30 minutes (when selecting for kanamycin resistance).

Components

•11 or 22Singles Competent Cells•2 or 4 × 2 mlSOC Medium•10 µlTest Plasmid

Warning

Toxicity: Multiple Toxicity Values, refer to MSDS (O)

DNA Profile

Genotype: endA1 hsdR17 (rK12 mK12+) supE44 thi-1 recA1 gyrA96 relA1 lac Fʹ[proA+B+ lacIqZΔM15::Tn10] (TetR)

Legal Information

NOVAGEN is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class

12 - Non Combustible Liquids

wgk_germany

WGK 2

flash_point_f

Not applicable

flash_point_c

Not applicable


Certificados de análisis (COA)

Busque Certificados de análisis (COA) introduciendo el número de lote del producto. Los números de lote se encuentran en la etiqueta del producto después de las palabras «Lot» o «Batch»

¿Ya tiene este producto?

Encuentre la documentación para los productos que ha comprado recientemente en la Biblioteca de documentos.

Visite la Librería de documentos

Nuestro equipo de científicos tiene experiencia en todas las áreas de investigación: Ciencias de la vida, Ciencia de los materiales, Síntesis química, Cromatografía, Analítica y muchas otras.

Póngase en contacto con el Servicio técnico