Skip to Content
MilliporeSigma
All Photos(1)

Key Documents

806919

Sigma-Aldrich

Titanium doped silica

mesoporous SBA-15, <150 μm particle size, pore size 4 nm, Hexagonal pore morphology

Synonym(s):

Porous Silica, SBA-15, Silicon dioxide

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352302
NACRES:
NA.23

form

powder

concentration

3-5% (Ti content)

surface area

500-700 m2/g

avg. part. size

≤150 μm

particle size

<150 μm

pore size

0.5-0.7 cm3/g pore volume
3-5 μm pore diameter
4 nm pore size

Application

Mesoporous silicas are inorganic materials having porous structures and find applications in chromatography, catalysis, drug delivery and imaging.[1][2][3]

Storage Class

13 - Non Combustible Solids

wgk_germany

nwg

flash_point_f

Not applicable

flash_point_c

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Wang Y
Advanced Materials, 273, 576-576 (2015)
Si-Han Wu et al.
Chemical Society reviews, 42(9), 3862-3875 (2013-02-14)
Good control of the morphology, particle size, uniformity and dispersity of mesoporous silica nanoparticles (MSNs) is of increasing importance to their use in catalyst, adsorption, polymer filler, optical devices, bio-imaging, drug delivery, and biomedical applications. This review discusses different synthesis
Isabel Sierra et al.
Journal of chromatography. A, 1363, 27-40 (2014-07-13)
Recent advances in the development of new materials are having a major impact on analytical chemistry. For example, the unique properties of ordered mesoporous silicas (OMSs) have been shown to enhance the analytical performance of many existing techniques or allow

Articles

Mesoporous silica used in wastewater remediation, air cleaning, catalysis, bio-catalysis, and drug delivery.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service