594415
Poly[(m-phenylenevinylene)-alt-(2-methoxy-5-octyloxy-p-phenylenevinylene)]
About This Item
solubility
chloroform: soluble
methanol: insoluble
λmax
399 nm
fluorescence
λex 402 nm; λem 450 nm in chloroform
General description
Application
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Don't see the Right Version?
If you require a particular version, you can look up a specific certificate by the Lot or Batch number.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service