Skip to Content
Merck
All Photos(1)

Documents

XX1100001

Millipore

Cartridge Housing Ball Valve PL-1 1/4 in. Polyoxymethylene NPTM/NPTF

Accessories for filter holders for sample preparation.

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104909
eCl@ss:
32031613
NACRES:
NB.24

material

polyoxymethylene device

Quality Level

parameter

7 bar max. inlet pressure (100 psi)

H

41.9 cm , not including filter holder
419 mm

diam.

2.5 mm

weight

1.1 kg

fitting

1/4 in. female NPT inlet/outlet tubing connector (relief, outlet ball valves)

shipped in

ambient

General description

Millipore has a broad selection of fittings, adapters, valves, gauges, and tubing that can be used in conjunction with Millipore filtration systems. With stated exceptions, material of construction is Series 300 stainless steel.

Tri-Clamp (TC) fittings are referred to by convention as 1 1/2", 2", etc. 1 1/2" TC fittings connect to 1" or 1 1/2" O.D. tube sizes. 2" TC fittings connect to 2" O.D. tube size only.

Application

Accessories for filter holders for sample preparation.

Storage Class Code

10-13 - German Storage Class 10 to 13


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service