Skip to Content
Merck
All Photos(1)

Key Documents

Z259330

Sigma-Aldrich

Instatherm® oil bath

low form, fits flask, 340 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41102404

AC/DC input

115 V

material

metal alloy plate

feature

fits flask 340 mL

manufacturer/tradename

Ace Glass 960142

availability

not available in EU

temperature measuring range

~250 °C

capacity

340 mL

diam. × H

100 mm × 50 mm

output

40 V, 6 A

Looking for similar products? Visit Product Comparison Guide

General description

Low form oil bath only
  • Rapid, even heat up to 250 °C
  • Suitable for magnetic stirring
  • No exposed coils
  • Handles a variety of flask sizes and shapes

Instatherm baths have an integral, noble metal alloy fused permanently to the glass and covered with a tough silicone rubber treated glass cloth insulation that serves as a thermal barrier as well as protection against physical shock. Heat response is rapid and thermal lag is low. Typical heating rates are approx. 5 °C per min.

Baths are fitted with permanently attached SS banana type connections. Complete item includes bath, connecting cord, and clip to hold temperature sensor and thermometer.

Use with Ace multiple output (20, 40, 120 V AC) proportional temperature controllers to get precise, accurate, and safe heating since the output voltage is automatically limited. Single output controllers may be used to manually control temperature, but care must be taken not to exceed the maximum voltage rating of the individual bath.

Caution

Caution: Never operate dry. Be certain that a heat exchange medium is in the bath before applying current.

Legal Information

Instatherm is a registered trademark of Ace Glass, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service