Skip to Content
Merck

Z741079

Kern analytical balance

ABS 220-4N, AC/DC input 220 V AC, UK plug

Synonym(s):

high accuracy weighing balances, high precision balance, high precision weighing, laboratory balances, Kern ABS 220-4N

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.71
UNSPSC Code:
41111502
Feature:
CE compliant, CSA approved, DKD calibration certificate supplied
Material:
stainless steel weighing plate
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

stainless steel weighing plate

feature

CE compliant, CSA approved, DKD calibration certificate supplied

packaging

pack of 1 ea

manufacturer/tradename

Kern ABS 220-4N+963-101

weighing capacity measuring range

220 g, resolution: 0.1 mg (Max)

housing W × D × H

210 mm × 340 mm × 325 mm

plate diam.

90 mm

weight

6 kg

General description

The Kern ABS and ABJ analytical balances are an entry level balance with a high-quality single cell weighing system. Both models have a unique dosage aid which has a high-stability mode and other filter settings. The simple recipe weighing and documenting is provided with a combined tare/print function.

In addition, the mixing ingredients for the recipe are numbered automatically and printed out with their corresponding number and weight value.The ABJ model has EU Approval ready for validation for pharma and commercial use.
Where a universale adapter is supplied, plug types included covered are US, 2 pin Europlug and UK.

Features and Benefits

Single-cell advanced technology:

  • Fully automatic manufactured weighing cell from one piece of materia
  • lStable temperature behavior
  • Short stabilization time: Steady weight values (approx. 3 sec laboratory conditions)
  • Shock proof construction
  • High corner load performance
  • Large LCD display, digit height 14 mm


Still not finding the right product?

Explore all of our products under Kern analytical balance




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library