Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
About This Item
NACRES:
NB.51
UNSPSC Code:
41123300
Manufacturer/tradename:
Heathrow Scientific HS234525D
Material:
acrylic , red (dispenser)
Packaging:
pack of 1 ea
material
acrylic , red (dispenser)
feature
holds 2 x 50 mm or 1 x 100 mm Parafilm M Sealing Film roll
packaging
pack of 1 ea
manufacturer/tradename
Heathrow Scientific HS234525D
L × W × H
120 mm × 156 mm × 171 mm
General description
The ABS dispenser has a unique design for maximum safety, storage, dispensing, and cutting Parafilm, tape, labels, and Tough-Tags.
Features and Benefits
- ABS plastic dispenser designed with a safety razor that slides and cuts with no danger to fingers.
- Supplied with two easily exchanged cutting blades
- Dispenser holds one or two 50 mm (2-inch) rolls, or one 100 mm (4-inch) roll
Legal Information
Parafilm is a registered trademark of Bemis Company, Inc.
Still not finding the right product?
Explore all of our products under Parafilm® Sealing Film Dispenser, Blue
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.