Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
About This Item
UNSPSC Code:
41122001
NACRES:
NB.03
eCl@ss:
32070500
material
blunt tip stainless steel (point style 3)
needle size
22s ga (blunt tip)
description
gastight, 10uL
feature
GASTIGHT® Syringe, Fixed needle
packaging
pkg of 1 ea
manufacturer/tradename
Hamilton 203194
needle L
51 mm (2 in.)
volume
10 μL
compatibility
for use with CTC HTS PAL Instruments (HPLC sampling)
Storage Class
11 - Combustible Solids
wgk
WGK 3
flash_point_f
Not applicable
flash_point_c
Not applicable
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.