Skip to Content
Merck

24585

Hamilton® GASTIGHT® syringe, 1700 series

1701N, volume 10 μL, needle size 26s ga (side-port), needle L 51 mm (2 in.)

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
41122001
NACRES:
NB.03
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

PTFE plunger tip, cone tip, side port stainless steel needle (point style 5)

needle size

26s ga (side-port)

description

Gastight®

feature

needle type N (cemented)

packaging

pkg of 1 ea

manufacturer/tradename

Hamilton 80039

needle L

51 mm (2 in.)

volume

10 μL

storage temp.

2-8°C

Legal Information

GASTIGHT is a registered trademark of Hamilton Co.
Hamilton is a registered trademark of Hamilton Co.


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library