Skip to Content
Merck

21743

Hamilton® needles for LT and TLL syringes

Kel-F hub (KF), needle size 22s ga (cone tip, side-port), needle L 51 mm (2 in.), pkg of 6 ea

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
41122001
Material:
cone tip, side port stainless steel needle (point style 5)
Needle l:
51 mm (2 in.)
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

cone tip, side port stainless steel needle (point style 5)

needle size

22s ga (cone tip, side-port)

feature

Kel-F hub (KF)

packaging

pkg of 6 ea

manufacturer/tradename

Hamilton 90438

needle L

51 mm (2 in.)

compatibility

for use with Hamilton LT and TLL

Legal Information

Hamilton is a registered trademark of Hamilton Co.


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library