Skip to Content
Merck

CVVL71TP3

Durapore® 0.1 µm, Cartridge

pore size 0.1 μm, cartridge nominal length 10 in. (25 cm), Code 7 (2-226; O-rings w/locking-tabs)

Synonym(s):

Durapore Cartridge Filter 10 in. 0.1 μm Code 7, Durapore® 0.1 µm, Cartridge

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

eCl@ss:
32031690
UNSPSC Code:
23151806
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


Product Name

Durapore® Cartridge, Chemistry: 0.1 µm Hydrophilic Polyvinylidene Fluoride (PVDF)Configuration: 10 in. Code 7

Quality Segment

material

PVDF , polypropylene , polypropylene support, silicone seal

reg. compliance

meets EU framework regulation [1935/2004/EC] (all component materials; regarding materials and articles intended to contact food), meets FDA Indirect Food Additive requirements cited in 21 CFR 177-182 (all component materials)

sterility

non-sterile

sterilization compatibility

autoclavable compatible
steam-in-place compatible

product line

Durapore®

feature

hydrophilic

manufacturer/tradename

Durapore®

parameter

≤20 mL/min air diffusion at 3.9 bar (56 psig) and 23 °C (in water), 0.35 bar max. differential pressure (5 psid) at 135 °C (Forward), 0.35 bar max. inlet pressure (5 psi) at 135 °C (Forward), 1.7 bar max. differential pressure (25 psid) at 80 °C (Forward), 1.7 bar max. inlet pressure (25 psi) at 80 °C (Forward), 15 L/min flow rate at 700 mbar (ΔP), 3.5 bar max. differential pressure (50 psid) at 25 °C (Reverse), 3.5 bar max. inlet pressure (50 psi) at 25 °C (Reverse), 5.5 bar max. differential pressure (80 psid) at 25 °C (Forward), 5.5 bar max. inlet pressure (80 psi) at 25 °C (Forward)

technique(s)

sterile filtration: suitable

L

10 in.

W

2.7 in.

cartridge nominal length

10 in. (25 cm)

diam.

6.9 cm (2.7 in.)

filtration area

0.69 m2

impurities

≤0.5 EU/mL bacterial endotoxins (LAL test, Aqueous extraction), <0.5 EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction)

matrix

Durapore®

pore size

0.1 μm pore size

input

sample type liquid

bubble point

≥4830 mbar (70 psig), air with water at 23 °C

cartridge code

Code 7 (2-226; O-rings w/locking-tabs)

General description

Device Configuration: Cartridge

Packaging

Double Easy-Open bag

Preparation Note

Sterilization Method
30 SIP cycles of 30 min @ 135 °C; 30 autoclave cycles of 60 min @ 126 °C
This product was manufactured with a Durapore® membrane which meets the criteria for a "non-fiber releasing" filter as defined in 21 CFR 210.3 (b) (6).

Analysis Note

Bacterial Retention
Samples were quantitatively retentive of a minimum Brevundimonas diminuta challenge concentration of 1 x 10⁷ CFU/cm² using ASTM® F838 methodology.
TOC/Conductivity
After sterilization and a controlled water flush of 3.5 L, samples exhibited less than 500 ppb TOC per USP <64> and less than 1.3 µS/cm per USP <64> at 25 °C.
Will meet the USP Oxidizable Substances Test requirements after a water flush of ≥1 L

Other Notes

Directions for Use

  • Organism Retention: Microorganism
  • Mode of Action: Filtration (size exclusion)
  • Application: BioProcessing
  • Intended Use: Reduction or removal of microorganism/bioburden
  • Instructions for Use: Please refer Wetting Instructions for Filter Units with Durapore® Membrane user guide
  • Storage Statement: Store in dry location
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations.

These products are manufactured in a facility which adheres to FDA Good Manufacturing Practices.

Legal Information

ASTM is a registered trademark of American Society for Testing and Materials
Durapore is a registered trademark of Merck KGaA, Darmstadt, Germany


Still not finding the right product?

Explore all of our products under Durapore® Cartridge




Stay compliant with GMP using the Emprove® Program

Accelerate qualification, maintain compliance, and save time with Emprove® Dossiers.

Download Dossiers

Note: you will be brought to EmproveSuite.com. Your username and password are separate from SigmaAldrich.com and may differ.

Register for free and access Emprove® Dossiers within minutes. Upgrade your subscription plan to unlock advanced and customized content in the Emprove® Suite

Not finding what you are looking for? Visit the Emprove® Program Help page.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library