Skip to Content
Merck

1.05565

TLC plastic sheets, Cellulose F

pkg of 25 sheets, sheet L × W 20 cm × 20 cm, plastic support

Synonym(s):

Cellulose F Thin-layer Chromatography Plates

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.21
UNSPSC Code:
41115711
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


Quality Segment

material

cellulose matrix, plastic support

feature

binder Organic Polymer, fluorescent indicator

packaging

pkg of 25 sheets

technique(s)

thin layer chromatography (TLC): suitable

layer thickness

70-110 μm

plate L × W

20 cm × 20 cm

sheet L × W

20 cm × 20 cm

storage temp.

2-30°C

General description

25 Plastic sheets 20 x 20 cm

Other Notes

Replaces: 5565-7; 5565




Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library





Global Trade Item Number

SKUGTIN
105565000104022536065984