Z741429
MyBath™ mini water bath
AC/DC input 230 V AC, UK plug, capacity 8 L
Synonym(s):
mini water bath, personal incubator bath
About This Item
Recommended Products
material
stainless steel chamber
feature
CE compliant
0.1 °C temp. increments
manufacturer/tradename
Benchmark Scientific B2000-8-GB
parameter
Ambient +5-100 °C temp. range (No cooling capacity. Min temp ambient +5 ºC)
W × D × H
17.5 in. × 10.5 in. × 12.4 in.
capacity
8 L
chamber W × D × H
12.8 in. × 10.4 in. × 5.9 in.
Looking for similar products? Visit Product Comparison Guide
General description
Its hinged lid provides a secure, covered environment and can be flipped open (to the rear) or completely and instantly removed at the user′s option. It includes Quik-Cal™ in-lab user calibration function.
Note: the racks only comes with the 4L model
Features and Benefits
- Easy to use controls that allow the user to digitally select and monitor temperature
- Temperature is shown on a large, 3-digit display; Accuracy: ± 0.5 °C. Increments: 0.1 °C. Uniformity: ± 0.2 °C
- Test tube rack inserts are sold separately
- Hinged lid provides a secure, covered environment and can be flipped open (to the rear) or completely and instantly removed
- Drain allows for hassle-free water changes
- Quik-CAL user calibration function
- Seamless, stainless steel chamber; the chambers resist rust and have no corners to collect dirt or contamination
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service