ES5475
ChromegaChiral™ Chiral CCJ, 3 Micron HPLC Column
3 μm particle size, L × I.D. 10 cm × 3.0 mm
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
material
stainless steel column
Quality Level
product line
ChromegaChiral™
manufacturer/tradename
ES Industries 123151-CCJ
packaging
1 ea of
technique(s)
HPLC: suitable
LC/MS: suitable
L × I.D.
10 cm × 3.0 mm
matrix
fully porous particle
matrix active group
cellulose 4-methylbenzoate phase
particle size
3 μm
pore size
1000 Å pore size
operating pH
2-8
separation technique
chiral
supercritical fluid (SFC)
Looking for similar products? Visit Product Comparison Guide
General description
ChromegaChiral CCJ (cellulose 4-methylbenzoate) is a new product for high resolution chiral separations based on a new halogenated carbohydrate based chiral stationary phase.
Legal Information
ChromegaChiral is a trademark of ES Industries
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service