Skip to Content
Merck
All Photos(1)

Key Documents

CPS160

Sigma-Aldrich

Chemiluminescent Peroxidase Substrate-1

sufficient for 60 mL substrate

Synonym(s):

CPS1

Sign Into View Organizational & Contract Pricing


About This Item

MDL number:
UNSPSC Code:
12352204

form

liquid

usage

sufficient for 60 mL substrate

storage temp.

2-8°C

Looking for similar products? Visit Product Comparison Guide

Application

Two component liquid peroxidase substrate system for Western blot detection. Picomole detection with superior signal-to-noise ratio. Component ratios can be adjusted for optimal signal duration, sensitivity and background.

Storage Class Code

12 - Non Combustible Liquids

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Hemanth Kumar Kandikattu et al.
Biomedicine & pharmacotherapy = Biomedecine & pharmacotherapie, 91, 191-201 (2017-05-02)
Elleteria repens is a large cardamom used in the culinary preparations. In the present study, we have evaluated in vitro antioxidant and free radical scavenging activities E. repens hexane extract (ERH) exhibited DPPH and metal chelating activity with IC
G R Sharath Babu et al.
Cytotechnology, 69(4), 681-697 (2017-05-26)
The mycotoxin citrinin, is produced by several species of Penicillium, Aspergillus and Monascus, and is capable of inducing cytotoxicity, oxidative stress and apoptosis. The aim of the present study was to investigate the effect of citrinin in mouse skeletal muscle
M P Venuprasad et al.
Biomedicine & pharmacotherapy = Biomedecine & pharmacotherapie, 91, 1-12 (2017-04-24)
Smoke induced oxidative stress is known to cause various cancers and associated health problems including lung cancer. Herbal extracts have been reported as antioxidant supplements which attenuate free radical induced oxidative damage of tissues, among which Ocimum sanctum has been
Dennis Ma et al.
FASEB journal : official publication of the Federation of American Societies for Experimental Biology, 32(1), 417-430 (2017-09-21)
Harsh adverse effects as a result of nonspecific targeting of chemotherapeutics currently pose obstacles in cancer therapy; thus, it would be invaluable to devise novel approaches to specifically target cancer cells. The natural compound pancratistatin (PST) has been shown to
Gangappa Kiran et al.
Journal of physiology and biochemistry, 73(4), 539-550 (2017-08-02)
Glycosaminoglycans (GAGs) play an important role in lipoprotein metabolism. In liver, it facilitates the uptake of remnants through receptor-independent endocytosis. However, changes in liver GAGs during diet-induced hypercholesterolemia with normal levels of fat feeding are unknown. Present paper highlights the

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service