Skip to Content
Merck
All Photos(1)

Documents

K002A10HH1

Millipore

Opticap® XL Capsule Filter

pore size 0.2 μm, cartridge nominal length 10 in. (25 cm), filter diam. 4.2 in. (10.7 cm)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151806

material

polypropylene filter
polypropylene housing
polypropylene support
silicone seal

Quality Level

reg. compliance

meets FDA 21 CFR 177-182 (all component materials)

manufacturer/tradename

Opticap®

parameter

max. inlet temp. at 25 °C
1.0 bar max. inlet pressure (15 psi) at 80 °C
2.75 bar max. inlet pressure (40 psi) at 60 °C
4.8 bar max. differential pressure (70 psid) at 20 °C
5.5 bar max. inlet pressure (80 psi) at 23 °C
80 psig max. inlet pressure

cartridge nominal length

10 in. (25 cm)

device size

10 in.

filter L

13.2 in. (33.5 cm)

filter diam.

4.2 in. (10.7 cm)

inlet connection diam.

9/16 in. , hose barb

inlet to outlet width

33.5 cm (13.2 in.)

impurities

≤0.25 EU/mL USP bacterial endotoxins (LAL test, aqueous extraction)

matrix

Clarigard®

pore size

0.2 μm pore size

fitting

inlet/outlet connection for 14 mm (9/16 in.) hose barb

Looking for similar products? Visit Product Comparison Guide

General description

Cartridge Type: Liquid
Device Configuration: Capsule

Packaging

Double Easy-Open bag

Preparation Note

Sterilization Method:
3 autoclave cycles of 30min at 126°C; not in-line steam sterilizable
This product was manufactured with a media combination which meets the criteria for a "non-fiber releasing" filter as defined in 21CFR210.3(b)(6).

Analysis Note

Gravimetric Extractables: ≤ 55mg per capsule after 24 hours in water at controlled room temperature.
Will meet the USP Oxidizable Substances Test requirements after a water flush of ≥3L

Other Notes

Directions for Use:
  • Organism Retention: Microorganism
  • Mode of Action: Filtration (size exclusion)
  • Application: BioProcessing
  • Intended Use: Reduction or removal of microorganism/bioburden
  • Instructions for Use: Please refer installation section of OPTICAP® XL Capsules and OPTICAP® XLT Capsules user guide
  • Storage Statement: Store in dry location
  • Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations

Legal Information

CLARIGARD is a registered trademark of Merck KGaA, Darmstadt, Germany
OPTICAP is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service