Skip to Content
Merck
All Photos(1)

Documents

Z651729

Quickfit® culture vessels

capacity 5,000 mL

Synonym(s):

FV5L

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.22

material

borosilicate glass

feature

autoclavable

manufacturer/tradename

Quickfit FV5L

availability

available only in EU
not available in USA and Canada, ROW

H × diam.

290 mm × 181 mm

bore size

100 mm

capacity

5,000 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Ideal for fermentation and culture work
  • for use with Quickfit flat-flange lids and retaining clips

Features and Benefits

• Manufactured from borosilicate glass 3.3• Available in a rough or glazed finish• Ideal for crushing solids into powders for easier handling• For use with PYREX® Mortars• Pestles and mortars should be ordered separately.

Legal Information

PYREX is a registered trademark of Corning, Inc.
Quickfit is a registered trademark of SciLabware Limited

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service