Z562831
Wilmad® quick pressure valve NMR tube 5 mm diam.
Heavy wall, frequency 300 MHz, L 7 in.
Synonym(s):
Wilmad nmr tubes, nmr sample tubes, nmr tubes
About This Item
Recommended Products
material
colorless tube
quartz tube
feature
neck thread external thread
packaging
pack of 1 ea
manufacturer/tradename
Wilmad 522-QPV-7
parameter
-200 psi pressure
300 MHz frequency
L
7 in.
camber
51 μm
tube diam.
5 mm
wall thickness
1.40 mm
Looking for similar products? Visit Product Comparison Guide
General description
The Quick Pressure Valve can also be attached to a quartz sample tube for EPR by using a graded seal that connects the Pyrex portion of the valve to the quartz tube.
- Easy to operate - one turn to open, one turn to close
- Larger opening for convenient sample addition
- Light weight, concentric design for better performance
- Unions and fittings for both 1/16 in. and 1/8 in. tubing
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service