Skip to Content
Merck
All Photos(1)

Documents

SLW3212/12WC

Pyrex® Mixing cylinder, class A, works certified

250 mL

Synonym(s):

Pyrex, SciLabware 3212/12WC

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

material

polyethylene stopper

Joint

joint stopper29/32

feature

graduations 2.0 mm

manufacturer/tradename

3212/12WC
SciLabware

H

367 mm

capacity

250 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Complies with ISO 4788
  • Calibrated to Class A tolerances
  • Individually tested and supplied with certificate showing exact volume contained at 5 points on the scale
  • Conformity ′H′ certified
  • Printed with individual serial number for batch certification
  • Manufactured from chemically resistant Pyrex borosilicate glass with hexagonal glass
  • Graduations in white enamel for improved visibility with dark coloured solutions
  • Supplied with polyethylene stopper

Legal Information

PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service